Tub Faucet Body, Oil Rubbed Bronze, Wall

  • Mfr # ABT700-5

  • Zoro # G3922284


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Width
8-7/8"
Number of Holes
2
Connection
3/4"-14 NPS
Mounting Type
Wall
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT700-5
Zoro #
G3922284
UPC #
663370124181
Country of Origin
Taiwan, Province of China

Dimensions

Width
8-7/8"
Item Width (Inch)
4.56
Item Height (Inch)
3.25
Item Length (Inch)
8.88

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet Body
Number of Holes
2
Connection
3/4"-14 NPS
Mounting Type
Wall
Flow Rate
7.0 gpm
Features
Designed for Long Lasting Durability
ADA Compliant
false
Material
Brass
Share H&C Handle Item#
No Handle
DOE Certified
false
CEC Certified
false
Theme
Traditional
Low Lead Compliant
false
Prop 65 Label
true
Item Weight (lbs)
3.2
Warranty
1
UPC/CUPC Certified
true
Collection
Vintage

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.