Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet Body, Polished Chrome, Wall

  • Mfr # ABT700-1

  • Zoro # G3923684


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4"-14 NPS
Mounting Type
Wall
Width
8-7/8"
Flow Rate
7.0 gpm
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT700-1
Zoro #
G3923684
UPC #
663370124174
Country of Origin
Taiwan, Province of China

Dimensions

Width
8-7/8"
Item Length (Inch)
8.88
Item Height (Inch)
3.25
Item Width (Inch)
4.56

Details

Finish
Polished Chrome
Item
Tub Faucet Body
Connection
3/4"-14 NPS
Mounting Type
Wall
Flow Rate
7.0 gpm
Number of Holes
2
Features
Designed for Long Lasting Durability
Material
Brass
ADA Compliant
false
Item Weight (lbs)
3.2
UPC/CUPC Certified
true
Share H&C Handle Item#
No Handle
Warranty
1
Prop 65 Label
true
CEC Certified
false
Low Lead Compliant
false
DOE Certified
false
Theme
Traditional
Collection
Vintage

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.