Zoro Homepage

Tub Faucet Body, Polished Chrome, Wall

  • Mfr # CC2131

  • Zoro # G3927062


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Shower Head Type
Hand Held
Features
Wall Mount 2-Hole Installation
Material
Brass
Includes
Shower Head, Arm, Tub Spout, Volume Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2131
Zoro #
G3927062
UPC #
663370120824
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Lever: 6-1/16"
Face Dia.
Knob: 3"
Item Width (Inch)
6
Item Length (Inch)
6.06
Item Height (Inch)
4.69

Details

Finish
Polished Chrome
Item
Tub Faucet Body
Shower Head Type
Hand Held
Features
Wall Mount 2-Hole Installation
Material
Brass
Includes
Shower Head, Arm, Tub Spout, Volume Controls
Number of Holes
2
ADA Compliant
false
Connection
1/2" IPS
Mounting Type
Wall
CEC Certified
false
Prop 65 Label
true
Item Weight (lbs)
3.53
Low Lead Compliant
false
Theme
Traditional
UPC/CUPC Certified
false
DOE Certified
false
Collection
Vintage
Warranty
1

Description

An essential fixture of the household bathroom, Kingston Brass' line of shower and tub faucets come in various designs and finishes to offer a range of traditional and contemporary stylings. These shower and tub faucet appliance kits include the shower head and arm, tub spout and the volume controls, which are offered in a variety of handle options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.