Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS1236ALBS
- Zoro # G123928219
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Polished Nickel
Flow Rate
1.8 GPM
Handle Type
Lever
Color/Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1236ALBS
- Zoro #
- G123928219
- UPC #
- 663370056956
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 4 in
- Width
- 3-3/4 in
- Length (In.)
- 16 in
Details
- Material
- Brass
- Finish
- Polished Nickel
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Color/Finish
- Oil Rubbed Bronze
- ADA Compliant
- Yes
- Typical Application
- Bathroom Faucets
- Valve Type
- Ceramic Disc Cartridge
- Inlet
- 1/2 in
- Mounting Type
- Deck Mount
- Item
- Widespread Bathroom Faucet
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Type
- Two Handle Single-Hole Kitchen Faucets
- Number of Handles
- 2
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.