Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Single-Hole Kitchen Faucet, Brushed Brass
- Mfr # LS6503CG
- Zoro # G523926556
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Compliance
Low Lead Compliant
Length (In.)
5 3/4 in
Number of Handles
2
Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS6503CG
- Zoro #
- G523926556
- UPC #
- 196507359618
- Country of Origin
- China
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Type
- Two Handle Single-Hole Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Handle Type
- Wheel
- ADA Compliant
- No
- Item
- Two Handle Single-Hole Kitchen Faucet
- Mounting Type
- Deck Mount
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Color/Finish
- Matte Black
- Faucet Spout
- High Arc
- Finish
- Brushed Brass
Dimensions
- Length (In.)
- 5 3/4 in
- Height
- 11-5/16 in
- Width
- 7-7/8 in
Description
Introducing the single hole, dual handle kitchen faucet from the Fuller Collection by Kingston Brass. With its distinctive pipe-style high spout and gear-inspired handwheel handles, this faucet brings an industrial aesthetic that signals your serious approach to design. It's destined to be the standout feature of your kitchen remodel. Boasting a generous 9-1/2" clearance from deck to spout, you can confidently tackle any kitchen task. Crafted from robust brass and equipped with reliable ceramic cartridges, this faucet is designed for years of dependable performance, making it a valuable addition to any kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.