Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Single-Hole Kitchen Faucet, Matte Black
- Mfr # LS6500CG
- Zoro # G923929645
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Wheel
Compliance
Low Lead Compliant
Height
11-5/16 in
Faucet Spout
High Arc
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS6500CG
- Zoro #
- G923929645
- UPC #
- 196507359595
- Country of Origin
- China
- Handle Type
- Wheel
- Compliance
- Low Lead Compliant
- Item
- Two Handle Single-Hole Kitchen Faucet
- Faucet Spout
- High Arc
- Material
- Brass
- Color/Finish
- Polished Chrome
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Deck Mount
- Type
- Two Handle Single-Hole Kitchen Faucets
- ADA Compliant
- No
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Finish
- Matte Black
Dimensions
- Height
- 11-5/16 in
- Length (In.)
- 5 3/4 in
- Width
- 7-7/8 in
Description
Introducing the single hole, dual handle kitchen faucet from the Fuller Collection by Kingston Brass. With its distinctive pipe-style high spout and gear-inspired handwheel handles, this faucet brings an industrial aesthetic that signals your serious approach to design. It's destined to be the standout feature of your kitchen remodel. Boasting a generous 9-1/2" clearance from deck to spout, you can confidently tackle any kitchen task. Crafted from robust brass and equipped with reliable ceramic cartridges, this faucet is designed for years of dependable performance, making it a valuable addition to any kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.