Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Single-Hole Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS1767ALBS
- Zoro # G023928807
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Compliance
Low Lead Compliant
Height
15 in
Color/Finish
Matte Black
Flow Rate
1.8 GPM
Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1767ALBS
- Zoro #
- G023928807
- UPC #
- 196507294650
- Country of Origin
- Taiwan, Province of China
- Compliance
- Low Lead Compliant
- Color/Finish
- Matte Black
- Flow Rate
- 1.8 GPM
- Item
- Two Handle Single-Hole Kitchen Faucets
- Inlet
- 1/2 in
- Handle Type
- Lever
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Mounting Type
- Deck Mount
- Typical Application
- Kitchen Faucets
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Brushed Brass
- Number of Handles
- 2
- Faucet Spout
- Gooseneck/High Arc
Dimensions
- Height
- 15 in
- Length (In.)
- 6 1/2 in
- Width
- 7-13/16 in
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed brass finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.