Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1247PKL
- Zoro # G123929490
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Inlet
1/2 in
Handle Type
Lever
Type
Wall Mount Kitchen Faucets
Material
Brass
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1247PKL
- Zoro #
- G123929490
- UPC #
- 663370816215
- Country of Origin
- Taiwan, Province of China
- Inlet
- 1/2 in
- Handle Type
- Lever
- Type
- Wall Mount Kitchen Faucets
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- Gooseneck/High Arc
- Mounting Type
- Wall Mount
- Item
- Wall-Mount Bathroom Faucet
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- ADA Compliant
- Yes
- Typical Application
- Bathroom Faucets
- Color/Finish
- Antique Brass
- Finish
- Brushed Brass
Dimensions
- Length (In.)
- 10 5/16 in
- Width
- 11-11/16 in
- Height
- 7-9/16 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.