Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1247PX
- Zoro # G723930148
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Compliance
Low Lead Compliant
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Typical Application
Bathroom Faucets
Faucet Spout
Gooseneck/High Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1247PX
- Zoro #
- G723930148
- UPC #
- 663370529641
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 14 1/8 in
- Height
- 9-1/2 in
- Width
- 6-13/16 in
Details
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Typical Application
- Bathroom Faucets
- Faucet Spout
- Gooseneck/High Arc
- ADA Compliant
- No
- Inlet
- 1/2 in
- Material
- Brass
- Item
- Widespread Bathroom Faucet
- Finish
- Brushed Brass
- Number of Handles
- 2
- Type
- Wall Mount Kitchen Faucets
- Color/Finish
- Antique Brass
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Wall Mount
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.