Two-Handle Wall Mount Bridge Kitchen Faucet, Matte Black
- Mfr # KS2440AL
- Zoro # G123926925
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Width
8-9/16 in
Valve Type
Ceramic Disc Cartridge
Includes
Faucet;Mounting Hardware
Number of Handles
2
Color/Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2440AL
- Zoro #
- G123926925
- UPC #
- 196507305417
- Country of Origin
- Taiwan, Province of China
- Item
- Pull-Down Kitchen Faucet
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet;Mounting Hardware
- Number of Handles
- 2
- Color/Finish
- Matte Black
- Handle Type
- Lever
- Type
- Wall Mount Kitchen Faucets
- Finish
- Matte Black
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Low Arc
- Compliance
- Low Lead Compliant
- Mounting Type
- Wall Mount
- Material
- Brass
- ADA Compliant
- Yes
- Typical Application
- Kitchen Faucets
Dimensions
- Width
- 8-9/16 in
- Height
- 17 in
- Length (In.)
- 3 1/4 in
Description
Bring timeless charm to your kitchen with this wall-mount faucet from Kingston’s Heritage Collection. Featuring a graceful swivel Victorian spout and classic lever handles, it adds a touch of Old-World elegance to any space. Crafted from solid brass and built with a long-lasting ceramic cartridge, this faucet offers the perfect blend of vintage style and dependable performance for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.