Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Brass
- Mfr # KS1292BEX
- Zoro # G523927188
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Width
11-5/8 in
Material
Brass
Number of Handles
2
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1292BEX
- Zoro #
- G523927188
- UPC #
- 196507402451
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Number of Handles
- 2
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Finish
- Polished Brass
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Handle Type
- Cross
- Compliance
- Low Lead Compliant
- ADA Compliant
- No
- Typical Application
- Kitchen Faucets
- Faucet Spout
- Gooseneck/High Arc
- Color/Finish
- Polished Chrome
Dimensions
- Width
- 11-5/8 in
- Height
- 7-15/16 in
- Length (In.)
- 13 in
Description
Transform your kitchen into a stylish and efficient space with the Essex collection wall mount kitchen faucet from Kingston. Featuring a graceful gooseneck swivel spout and timeless cross handles, this faucet brings the refined charm of early English design to your home. Expertly crafted from solid brass and fitted with durable ceramic cartridges, it promises long-lasting performance and reliability. Elevate your kitchen's aesthetic and functionality with this exquisite addition.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.