Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Kitchen Faucet, Matte Black
- Mfr # KS1280BPL
- Zoro # G123928721
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Flow Rate
1.8 GPM
Inlet
5/8 in
ADA Compliant
Yes
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1280BPL
- Zoro #
- G123928721
- UPC #
- 196507409139
- Country of Origin
- Taiwan, Province of China
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Inlet
- 5/8 in
- ADA Compliant
- Yes
- Typical Application
- Kitchen Faucets
- Faucet Spout
- Low Arc
- Handle Type
- Lever
- Compliance
- Low Lead Compliant
- Color/Finish
- Polished Chrome
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Number of Handles
- 2
- Item
- Wall Mount Kitchen Faucets
- Material
- Brass
- Finish
- Matte Black
Dimensions
- Length (In.)
- 13 in
- Height
- 7-15/16 in
- Width
- 11-5/8 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Varnish your kitchen with this state-of-the-art fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.