Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Kitchen Faucet, Polished Brass
- Mfr # KS1282BPL
- Zoro # G723926363
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Wall Mount
Width
11-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1282BPL
- Zoro #
- G723926363
- UPC #
- 196507409115
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
- Includes
- Faucet; Mounting Hardware
- ADA Compliant
- Yes
- Handle Type
- Lever
- Mounting Type
- Wall Mount
- Inlet
- 5/8 in
- Color/Finish
- Brushed Nickel
- Faucet Spout
- Low Arc
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Item
- Wall Mount Kitchen Faucets
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
Dimensions
- Width
- 11-5/8 in
- Length (In.)
- 13 in
- Height
- 7-15/16 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Varnish your kitchen with this state-of-the-art fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.