Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vessel Sink Faucet, Brushed Nickel

  • Mfr # KB3428AL

  • Zoro # G3915643


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3428AL
Zoro #
G3915643
UPC #
663370079160
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
14.38
Item Width (Inch)
6.13
Max Deck Thickness
1.25
Item Height (Inch)
6
Height
6

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
1
Item
Vessel Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Drain Included
No
Faucet Centers
0
Pullout Spray
false
Faucet Holes
1
Handles Included
true
Collection
Victorian
Shared H&C Cartridge Item#
KBRP521C
Share H&C Handle Item#
KBH3408AL
Installation Type
Vessel
Theme
Traditional
Handle Style
Lever
Item Weight (lbs)
5.51
Number of Mounting Holes
1

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.