Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Bathroom Faucet W/ Pop-Up Drain, Polished Brass

  • Mfr # KB1402PL

  • Zoro # G3927568


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1402PL
Zoro #
G3927568
UPC #
663370016424
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
6
Max Deck Thickness
1.25
Item Length (Inch)
7
Item Width (Inch)
6

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Item Weight (lbs)
4.41
Theme
Traditional
Pullout Spray
false
Drain Included
Yes
Share H&C Handle Item#
KBH3402PL
Pop Up Rod Item#
KBPR1402BL
Shared H&C Cartridge Item#
KBRP521C
Faucet Holes
1
Handles Included
true
Faucet Centers
0
Handle Style
Lever
Collection
Victorian
Installation Type
Single Hole
Body Material
Brass
Flow Rate - Maximum
1.2

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.