Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Chrome

  • Mfr # KS1431BX

  • Zoro # G3054268


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
5.88
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1431BX
Zoro #
G3054268
UPC #
663370120695
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5
Height
6.31
Length
10.75
Max Deck Thickness
1.25
Item Width (Inch)
6.5
Item Height (Inch)
6.31
Item Length (Inch)
10.75

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Polished Chrome
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/4" Spout Clearance, 6-1/2" Spout Reach, Dual Cross Handles for Easy Rotation, Includes Matching Finish Pop-Up Drain
Handles Included
true
Installation Type
Single Hole
Theme
Traditional
Collection
Vintage
Faucet Holes
1,3
Handle Style
Cross
Item Weight (lbs)
5.88
Faucet Centers
0
Sidespray
false
Drain Included
Yes
Cold Cartridge Item#
KSRPL2000CC
Pullout Spray
false
Hot Handle Item#
KSH7611BXH
Pop Up Rod Item#
KSPR1431
Cold Handle Item#
KSH7611BXC
Hot Cartridge Item#
KSRPL2000HC
Body Material
Brass

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Vintage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.