Zoro Homepage

Vintage Shower Ring Connector 3 Holes, Polished Brass

  • Mfr # CCRCA2

  • Zoro # G3911723


product price: $32.65
/ea

Key Features

Material
Zinc Alloy
ADA Compliant
false
Low Lead Compliant
false
Item Width (Inch)
0.88
Item Weight (lbs)
0.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCRCA2
Zoro #
G3911723
UPC #
663370124204
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
0.88
Item Height (Inch)
0.88
Item Length (Inch)
2.44

Details

Finish
Polished Brass
Material
Zinc Alloy
ADA Compliant
false
Item
Shower Ring Connector
Low Lead Compliant
false
Item Weight (lbs)
0.37
UPC/CUPC Certified
false
Theme
Traditional
CEC Certified
false
Prop 65 Label
true
Warranty
1
DOE Certified
false
Collection
Vintage
Share H&C Handle Item#
No Handle

Description

Replacement shower ring connector

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.