Zoro Homepage

VRTRS653224 65" Solid Surface White Ston, 64.56" L, 32.31" W, Matte White, Solid Surface, Center

  • Mfr # VRTRS653224

  • Zoro # G0865315


product price: $4,847.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Length
64.56"
Width
32.31"
Color
Matte White
Material
Solid Surface
Height
23.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTRS653224
Zoro #
G0865315
UPC #
663370474835
Country of Origin
China

Dimensions

Length
64.56"
Width
32.31"
Height
23.63"

Details

Item
VRTRS653224 65" Solid Surface White Ston
Color
Matte White
Material
Solid Surface
Drain Location
Center

Description

VRTRS653224 65 In. Solid Surface White Ston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.