VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic, Reversible

  • Mfr # VTPN593017

  • Zoro # G0865936


product price:  $707.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Length
59.06"
Width
29.5"
Color
White
Material
Acrylic
Height
16.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTPN593017
Zoro #
G0865936
UPC #
663370445347
Country of Origin
China

Dimensions

Length
59.06"
Width
29.5"
Height
16.94"

Details

Item
VTPN593017 59" Acrylic Drop In Rectangul
Color
White
Material
Acrylic
Drain Location
Reversible

Description

VTPN593017 59 In. Acrylic Drop In Rectangul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.