Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE21T8

  • Zoro # G0832546


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE21T8
Zoro #
G0832546
UPC #
663370459818
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-9/16", Lever: 3-3/8"
Max Deck Thickness
1.25
Item Length (Inch)
9.25
Item Width (Inch)
5.44
Item Height (Inch)
10.94

Details

Includes
59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Number of Handles
3
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Material
Brass
Faucet Holes
2
Faucet Centers
3-3/8
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Collection
Vintage
UPC/CUPC Certified
true
DOE Certified
true
Spout Flow Rate (GPM)
7
Pullout Spray
false
Showerhead Included
No
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Handle Style
Lever
Item Weight (lbs)
8.14
Sidespray
false
Drain Included
No
Handles Included
true

Description

AE21T8 3-38 In. Wall Mount 3-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.