Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC459T8

  • Zoro # G0838198


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC459T8
Zoro #
G0838198
UPC #
663370095009
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
12
Item Length (Inch)
13.13
Item Height (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Body Material
Brass
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Number of Handles
3
Mounting Hole Center to Center
3-3/8" to 10"
Material
Brass
Handle Style
Lever
Showerhead Included
No
Low Lead Compliant
false
Collection
Vintage
Theme
Traditional
Drain Included
No
Handshower Included
Yes
Hose Included
true
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Faucet Holes
2
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Item Weight (lbs)
9.34
Prop 65 Label
true
Faucet Centers
7" Adjustable Center
DOE Certified
true
CEC Certified
true
Sidespray
false

Description

CC459T8 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.