Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE551T5

  • Zoro # G0832993


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE551T5
Zoro #
G0832993
UPC #
663370463167
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/8"
Item Height (Inch)
11.5
Item Width (Inch)
6.88
Max Deck Thickness
1.25
Item Length (Inch)
13.13

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Operation
Standard
Handle Material
Brass
Faucet Handle Type
Lever
Number of Handles
3
Mounting Hole Center to Center
7"
Material
Brass
DOE Certified
true
Handles Included
true
Faucet Holes
2
Handshower Included
Yes
Handle Style
Lever
Showerhead Included
No
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Faucet Centers
7
Showerhead Flow Rate (GPM)
0
Hose Included
true
Drain Included
No
Collection
Vintage
Sidespray
false
Pullout Spray
false
Theme
Traditional
Prop 65 Label
true
Item Weight (lbs)
8.68

Description

AE551T5 7 In. Wall Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.