Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE55T5

  • Zoro # G0832878


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE55T5
Zoro #
G0832878
UPC #
663370463136
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Max Deck Thickness
1.5
Item Width (Inch)
7.06
Item Height (Inch)
11.5
Item Length (Inch)
13.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
3
Handle Material
Porcelain;Brass
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Material
Brass
Handle Style
Lever
Spout Flow Rate (GPM)
7
Hose Included
true
Theme
Traditional
DOE Certified
true
Faucet Centers
7
Faucet Holes
2
UPC/CUPC Certified
true
Sidespray
false
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handles Included
true
Collection
Aqua Vintage
Handshower Included
Yes
Item Weight (lbs)
9.67
Drain Included
No
Low Lead Compliant
false

Description

AE55T5 7 In. Adjustable Wall Mount 2-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.