Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE7T5WCL

  • Zoro # G0833307


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Features
Knob Handle Style
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE7T5WCL
Zoro #
G0833307
UPC #
663370334665
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 2-1/8"
Width
Lever: 12-1/4"
Depth
Lever: 7-3/16"
Face Dia.
Lever: 2-1/8"
Item Height (Inch)
9.44
Item Length (Inch)
7.19
Item Width (Inch)
12.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Knob Handle Style
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Handle Material
Acrylic
Faucet Operation
Standard
Faucet Handle Type
Knob
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
3-3/8
Prop 65 Label
true
Hose Included
true
Handles Included
true
Low Lead Compliant
false
Handle Style
Knob
Collection
Celebrity
CEC Certified
true
DOE Certified
true
UPC/CUPC Certified
true
Item Weight (lbs)
8.27
Showerhead Included
No
Spout Flow Rate (GPM)
7
Sidespray
false
Faucet Holes
2
Theme
Traditional
Drain Included
No

Description

AE7T5WCL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.