Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC61T5

  • Zoro # G0839704


product price:  $750.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC61T5
Zoro #
G0839704
UPC #
663370097102
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 61", Spout: 12", Lever: 3"
Item Height (Inch)
24
Item Width (Inch)
42
Item Length (Inch)
61

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Standards
CUPC Certified
Body Material
Brass
Faucet Operation
Standard
Number of Handles
4
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Material
Brass
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
Collection
Vintage
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Handles Included
true
Showerhead Flow Rate (GPM)
0
CEC Certified
false
DOE Certified
false
Faucet Holes
2
Sidespray
false
Handshower Included
No
Faucet Centers
3-3/8
Drain Included
No
Prop 65 Label
true
Hose Included
false
Item Weight (lbs)
7.46
Pullout Spray
false
UPC/CUPC Certified
true
Theme
Traditional

Description

CC61T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.