Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC21T2

  • Zoro # G0836737


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC21T2
Zoro #
G0836737
UPC #
663370095467
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 11-3/4", Lever: 3-1/8", Spout: 3-5/8"
Item Height (Inch)
7.25
Item Length (Inch)
10
Item Width (Inch)
7.38

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Faucet Finish
Polished Brass
Faucet Operation
Standard
Number of Handles
3
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Sidespray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Faucet Centers
3-3/8"
Collection
Vintage
DOE Certified
true
Prop 65 Label
true
Showerhead Included
No
Item Weight (lbs)
8.14
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Hose Included
true
Handles Included
true
Drain Included
No
Theme
Traditional
CEC Certified
true
Pullout Spray
false
Handshower Included
Yes

Description

CC21T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.