Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE12T1

  • Zoro # G0832083


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE12T1
Zoro #
G0832083
UPC #
663370332289
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever:3-1/8"
Item Height (Inch)
12.56
Item Length (Inch)
9.25
Item Width (Inch)
7.19
Max Deck Thickness
1.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4" IPS
Handle Material
Porcelain
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Handles
3
Material
Brass
Prop 65 Label
true
Showerhead Included
No
UPC/CUPC Certified
true
Faucet Centers
3-3/8
Handles Included
true
Drain Included
No
Low Lead Compliant
false
Faucet Holes
2
Theme
Traditional
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
8.21
Sidespray
false
Collection
Vintage
Hose Included
true
Pullout Spray
false
CEC Certified
true
Spout Flow Rate (GPM)
7
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes

Description

AE12T1 Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.