Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE552T1

  • Zoro # G0832948


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE552T1
Zoro #
G0832948
UPC #
663370468605
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/8"
Item Length (Inch)
13.13
Max Deck Thickness
1.25
Item Height (Inch)
11.5
Item Width (Inch)
6.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Number of Handles
3
Faucet Handle Type
Lever
Handle Material
Brass
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Material
Brass
Handshower Flow Rate (GPM)
1.8
Collection
Vintage
Spout Flow Rate (GPM)
7
Handle Style
Lever
Low Lead Compliant
false
Drain Included
No
UPC/CUPC Certified
true
DOE Certified
true
Handshower Included
Yes
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Hose Included
true
CEC Certified
true
Item Weight (lbs)
8.68
Handles Included
true
Showerhead Included
No
Sidespray
false
Faucet Centers
7
Pullout Spray
false
Prop 65 Label
true

Description

AE552T1 7 In. Wall Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.