Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC62T1

  • Zoro # G0839677


product price:  $685.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-8-3/8? Adjustable Deck Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC62T1
Zoro #
G0839677
UPC #
663370002694
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 61", Spout: 12", Lever: 3"
Item Width (Inch)
42
Item Height (Inch)
24
Item Length (Inch)
61

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-8-3/8? Adjustable Deck Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Standards
CUPC Certified
Faucet Finish
Polished Chrome
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
4
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Material
Brass
Handles Included
true
Low Lead Compliant
false
Drain Included
No
CEC Certified
false
Collection
Vintage
DOE Certified
false
Spout Flow Rate (GPM)
7
Faucet Holes
2
Pullout Spray
false
Hose Included
false
Theme
Traditional
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Handshower Included
No
Prop 65 Label
true
Showerhead Included
No
Sidespray
false
Faucet Centers
3-3/8
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
7.46

Description

CC62T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.