Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CC84T1

  • Zoro # G0840377


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC84T1
Zoro #
G0840377
UPC #
663370095764
Country of Origin
Taiwan, Province of China

Dimensions

Height
9-1/2"
Item Width (Inch)
9.76
Item Height (Inch)
7.1
Item Length (Inch)
11.22

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Number of Handles
2
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Porcelain
Material
Brass
Showerhead Flow Rate (GPM)
0
Sidespray
false
Low Lead Compliant
false
Handshower Included
No
Hose Included
false
Prop 65 Label
true
DOE Certified
false
Handles Included
true
Collection
Vintage
Faucet Centers
3-3/8" Adjustable Center
Showerhead Included
No
CEC Certified
false
Item Weight (lbs)
5.78
Pullout Spray
false
Spout Flow Rate (GPM)
7
Faucet Holes
2
Handle Style
Lever
UPC/CUPC Certified
true
Theme
Traditional
Drain Included
No

Description

CC84T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.