Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Supply Elbow, Antique Brass
- Mfr # K173M3
- Zoro # G523929465
product price:Â
$
69.95
/ea
Key Features
Includes
Shower Supply Elbow
For Use With
Shower Accessories
Inlet (In.)
1/2 in
Finish
Antique Brass
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K173M3
- Zoro #
- G523929465
- UPC #
- 196507369686
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 2" (L) x 2-1/16" (W) x 1-5/16" (H)
- Width (In.)
- 2-1/16 in
- Length
- 2 in
Details
- Includes
- Shower Supply Elbow
- For Use With
- Shower Accessories
- Item
- Shower Supply Elbows
- Inlet (In.)
- 1/2 in
- Finish
- Antique Brass
- Mounting Type
- Wall Mount
- Color
- Polished Nickel
- Material
- Brass
Description
This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.