Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Black

  • Mfr # KS2170KL

  • Zoro # G3069738


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
6.39
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2170KL
Zoro #
G3069738
UPC #
663370836619
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5
Length
13.38
Height
12.5
Max Deck Thickness
2.5
Item Width (Inch)
6.5
Item Length (Inch)
13.38
Item Height (Inch)
12.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Matte Black
Number of Handles
2
Weight
6.39
Item
Bridge Bathroom Faucet
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 7-15/16" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Material
Brass
Handles Included
true
Item Weight (lbs)
6.39
Hot Cartridge Item#
KSRP2171CC
Collection
Whitaker
Pulldown Spray
false
Cold Cartridge Item#
KSRP2171HC
Theme
Traditional
Installation Type
Bridge
Handle Style
Lever
Pullout Spray
false
Drain Included
Yes
Faucet Holes
2
Spout Flange Item#
KSSF2170
Hose Included
false
Share H&C Handle Item#
KSH2960IL
Faucet Centers
8

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Whitaker industrial style lever handle bridge bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish push pop-up drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.