Wilshire 2-Handle Bthrm Faucet W/Brass Pop-Up & Cover Plate Chrome

  • Mfr # KS1431WLL

  • Zoro # G3054584


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.88
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1431WLL
Zoro #
G3054584
UPC #
663370433733
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Height
10.69
Width
6.44
Item Height (Inch)
10.69
Max Deck Thickness
1.25
Item Width (Inch)
6.44
Item Length (Inch)
6.31

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Includes matching brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Elegant crystal lever handle
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Pop Up Rod Item#
KSPR1601WLL
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Single Hole
Faucet Centers
4
Theme
Traditional
Pullout Spray
false
Drain Included
Yes
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
1,3
Handle Style
Lever
Sidespray
false
Item Weight (lbs)
5.88
Collection
Wilshire
Share H&C Handle Item#
KSH3961WLL
Body Material
Brass

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Wilshire two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.