Shop KIOXIA

(KCD8XPUG3T84) Hard Drives/Solid State Drives

  • Mfr # KCD8XPUG3T84
  • Zoro # G015680720

product price: 
$
3,878.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Width
2.8 in
Length
4 in
Interface
PCI Express NVMe
Features
End-to-end Data Protection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KCD8XPUG3T84
Zoro #
G015680720
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Solid State Drive
Interface
PCI Express NVMe
Features
End-to-end Data Protection
Drive Interface Standard
PCI Express 5.0 x4
Random 4KB Write
200000IOPS
Device Supported
Data Center
Max. Sequential Read
11.72 GB/s
Random 4KB Read
1900000IOPS
Max. Sequential Write
5.37 GB/s
Endurance (DWPD)
1
Storage Capacity
3.75 TB
Drive Interface
PCI Express NVMe
Drive Type
Internal
Endurance Type
Read Intensive
Maximum Sequential Read
11.72-GB/s
Maximum Sequential Write
5.37-GB/s

Ratings & reviews