Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A4, M12 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L

  • Mfr # K1647.2112X50

  • Zoro # G708073143


product price: $32.89
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Head Width
26 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2112X50
Zoro #
G708073143
UPC #
4059245521968
Country of Origin
Germany

Dimensions

Thread Size
M12
Fastener Length
50 mm
Head Width
26 mm
Head Height
16.1 mm
Min. Thread Length
30 mm
Drive Size
18 mm
Washer Thickness
3 mm
Flange Diameter
26 mm
Overall Length
75.1 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
Includes
Washer
Seal Material
Ultramarine Blue Acetal
Head Style
Hex Flange
Manufacturer Location
Globally Sourced
Maximum Temperature
100 Degrees C
For Use in Systems
Food Processing Facilities
Washer Standards
RAL
Material Quality Standards
AISI 316L
RoHS Compliant
Yes
Features
A Pre-Mounted Sealing Washer enables easy installation
Minimum Temperature
-20 Degrees C
Bolt Material
Stainless Steel
Washer Type
FDA-Approved Pre-Mounted Sealing
Flange Type
Standard

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.