Kipp
Tension Lever, 5/16-18 External Thread, 0.99"L, 0 Deg. Adjustable
Mfr # K0108.1A32X25
Zoro # G2224345
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable Lever
- Screw Length 25.00mm
- Material Steel
- Color Black
- Height 2.44"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3 M10X30, Plastic Blue RAL 5017, Comp: Stainless Steel K0270.31087X30
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X15 Plastic, Black RAL 7021, Comp: Steel K0125.2A401X15
- KIPP Adjustable Handle Size: 3, M08X45, Plastic, Black RAL 7021, Comp: Steel K0269.3081X45
- KIPP Adjustable Handle, Size: 5 M12X60 Zinc, Black Satin, Comp: Steel K0116.5121X60
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Stainless Steel K0117.2A41X30
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Black RAL 7021, Comp: Steel K0269.2081X30
- KIPP Adjustable Handle With Push Button, Size: 5, M16X70, Plastic Red, Comp: Steel, Button: Black K0269.73516X70
- KIPP Adjustable Handle Size: 2, 3/8-16X60, Plastic, Green RAL 6032, Comp: Steel K0269.2A486X60
- KIPP Adjustable Handle Size: 1 1/4-20X10, Plastic Black RAL 7021, Comp: Stainless Steel K0270.1A21X10
- KIPP Adjustable Handle, Size: 2 3/8-16X40, Entirely Stainless Steel, Electropolished K0124.2A4X40
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Black Satin, Comp: Steel K0122.3081X40
- Kipp Levers & Handles