Adjustable Handle, Modern Design, Sz. 0, 10-24X30, Die Cast Zinc Orange RAL 2004, Comp: Steel

  • Mfr # K0122.0A02X30

  • Zoro # G7310339


product price: $7.79
/ea

Key Features

Base Dia. (In.)
0.39
Color
Orange
Diameter
13mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.0A02X30
Zoro #
G7310339
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
30mm
Screw Length
30.00mm
Thread Size
#10-24
Overall Length
37 mm
Overall Height
63 mm
Width
0.51"
Height (In.)
0.97
Handle Height - Maximum
33 mm
Handle Length
30 mm
Hub Height
24.5 mm
Handle Height - Minimum
30 mm
Thread Length
30 mm

Details

Color
Orange
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Item
Adjustable Handle
Thread Type
External
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Steel
Type
External Thread
Handle Type
Teardrop
Handle Material
Zinc
Thread Standard
UNC
Components Material
Steel
Finish - Machining
Powder Coated
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size #10-24, Thread Standard UNC, Screw Length 30.00mm, Overall Height 63 mm, Overall Length 37 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.