Adjustable Handle, Modern Design, Sz. 0, 8-32X40, Die Cast Zinc Orange RAL 2004, Comp: Steel

  • Mfr # K0122.0AE2X40

  • Zoro # G7310305


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Base Dia. (In.)
0.39
Color
Orange
Diameter
13mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.0AE2X40
Zoro #
G7310305
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
30mm
Screw Length
40.00mm
Thread Size
#8-32
Overall Length
37 mm
Overall Height
73 mm
Height (In.)
0.97
Width
0.51"
Thread Length
40 mm
Handle Height - Minimum
30 mm
Hub Height
24.5 mm
Handle Height - Maximum
33 mm
Handle Length
30 mm

Details

Color
Orange
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Thread Type
External
Type
External Thread
Components
Steel
Item
Adjustable Handle
Handle Material
Zinc
Finish - Machining
Powder Coated
Handle Type
Teardrop
Thread Standard
UNC
Components Material
Steel
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size #8-32, Thread Standard UNC, Screw Length 40.00mm, Overall Height 73 mm, Overall Length 37 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.