Adjustable Handle, Modern Design, Sz. 1, 10-24X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel

  • Mfr # K0122.1A06X25

  • Zoro # G7310731


product price: $8.49
/ea

Key Features

Base Dia. (In.)
0.39
Color
Silver
Diameter
13mm
Finish
Black Oxide (Parts)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.1A06X25
Zoro #
G7310731
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
40mm
Screw Length
25.00mm
Thread Size
#10-24
Overall Length
47 mm
Width
0.51"
Overall Height
59 mm
Height (In.)
0.97
Thread Length
25 mm

Details

Color
Silver
Finish
Black Oxide (Parts)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Thread Type
External
Type
External Thread
Components
Steel
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components Material
Steel
Handle Type
Teardrop
Handle Material
Zinc
Thread Standard
UNC

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size #10-24, Thread Standard UNC, Screw Length 25.00mm, Overall Height 59 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.