Adjustable Handle, Modern Design, Sz. 4, M12X30, Die Cast Zinc Orange RAL 2004, Comp: Steel

  • Mfr # K0122.4122X30

  • Zoro # G7260727


product price: $10.75
/ea

Key Features

Base Dia. (In.)
3/4
Color
Orange
Diameter
27mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
43mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.4122X30
Zoro #
G7260727
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
27mm
Height
43mm
Length
95mm
Screw Length
30.00mm
Thread Size
M12
Overall Length
109 mm
Height (In.)
1.69
Overall Height
97.5 mm
Width
1.06"
Handle Length
95 mm
Hub Height
43 mm
Handle Height - Minimum
63 mm
Handle Height - Maximum
67.5 mm
Thread Length
30 mm

Details

Color
Orange
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Thread Type
External
Components
Steel
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Type
External Thread
Item
Adjustable Handle
Components Material
Steel
Handle Type
Teardrop
Finish - Machining
Powder Coated
Handle Material
Zinc
Thread Standard
Metric
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M12, Thread Standard Metric, Screw Length 30.00mm, Overall Height 97.5 mm, Overall Length 109 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.