Zoro Homepage

Adjustable Handle, Size: 2 1/4-20X60 Zinc, Silver Metallic, Comp: Stainless Steel

  • Mfr # K0117.2A23X60

  • Zoro # G7292148


product price: $17.65
/ea

Key Features

Base Dia. (In.)
0.53
Color
Silver
Diameter
18mm
Finish
Uncoated (Parts), Powder Coated, Satin
Height
1.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0117.2A23X60
Zoro #
G7292148
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18mm
Height
1.12"
Length
64mm
Screw Length
60.00mm
Thread Size
1/4"-20
Overall Length
73 mm
Height (In.)
1.12
Width
0.71"
Overall Height
109.5 mm
Thread Length
60 mm

Details

Color
Silver
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Ball Knob
Material
Diecast Zinc, Steel
Style
Classic Ball
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Stainless Steel
Thread Type
External
Type
External Thread
Item
Adjustable Handle
Handle Material
Zinc
Finish - Machining
Powder Coated
Components Material
Stainless Steel
Handle Type
Ball Knob
Thread Standard
UNC

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Silver, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 60.00mm, Overall Height 109.5 mm, Overall Length 73 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.