Zoro Homepage

Adjustable Handle, Size: 3 3/8-16X15 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.3A41X15

  • Zoro # G2718484


product price: $11.69
/ea

Key Features

Style
Classic Ball
Screw Length
15.00mm
Material
Zinc
Color
Black
Height
2.85"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.3A41X15
Zoro #
G2718484
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
15.00mm
Thread Size
3/8"-16
Height
2.85"
Height (In.)
2.85
Overall Length
90 mm
Overall Height
76.5 mm
Thread Length
15 mm
Hub Height
37 mm
Handle Height - Minimum
57.5 mm
Handle Height - Maximum
61.5 mm
Handle Length
79 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads
Knob Type
Adjustable Handle
Finish
Black Oxide (Parts), Powder Coated, Satin
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Thread Type
External
Handle Type
Ball Knob
Components Material
Steel
Thread Standard
UNC
Handle Material
Zinc
Handle Angle
20 Degrees
Thread Material
Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 15.00mm, Overall Height 76.5 mm, Overall Length 90 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.