Zoro Homepage

Adjustable Handle, With Protective Cap Size: 3 5/16-18, Zinc Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0123.93A32

  • Zoro # G7358191


product price: $18.99
/ea

Key Features

Base Dia. (In.)
0.63
Color
Orange
Diameter
21mm
Finish
Powder Coated (Handle), Uncoated (Caps), Uncoated (Parts)
Height
41.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.93A32
Zoro #
G7358191
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
41.5mm
Length
80mm
Screw Length
35/64 in
Thread Size
5/16"-18
Overall Length
91 mm
Width
0.83"
Overall Height
58.5 mm
Height (In.)
1.63
Handle Height - Minimum
54.5 mm
Handle Height - Maximum
58.5 mm
Thread Length
14 mm
Handle Length
80 mm
Hub Height
41.5 mm

Details

Color
Orange
Finish
Powder Coated (Handle), Uncoated (Caps), Uncoated (Parts)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Thread Type
Internal
Components
Stainless Steel
Item
Adjustable Handle
Type
Internal Thread
Standards
DIN EN 12844, RoHS
Thread Standard
UNC
Components Material
Stainless Steel
Handle Type
Teardrop
Handle Material
Zinc
Finish - Machining
Powder Coated
Thread Material
Stainless Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 35/64 in, Overall Height 58.5 mm, Overall Length 91 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.