Kipp
Adjustable Tension Levers in stainless, ext. thread, 0°, metric
Mfr # K0109.1122X15
Zoro # G4586446
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tap Wrench, T Handle, Ratcheting, Rev, 0 to8 (160R)
- WESTWARD Aircraft Drill, 1/2x12 In, HSS, Blk Oxide (5TVL7)
- VEGA Hex Tamper L-Key (Short), 3/8 (HT2464S)
- DEWALT 7/8" x 11" x 16" High Impact 4 Cutter Spline (DW5752)
- KIPP Adjustable Handle, Size: 3 M10 Zinc, Black Satin, Comp: Steel (K0116.3101)
- KIPP Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.2A41X40)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X30)
- KIPP Pull handle, antistatic plastic, 136 mm long, mounting holes 117 mm (K0190.111170824)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X40)
- KIPP Adjustable Handle, Size: 2 5/16-18X40 Zinc, Black Satin, Comp: Steel (K0116.2A31X40)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X30)
- Kipp Levers & Handles