Westward
Aircraft Drill, 1/2x12 In, HSS, Blk Oxide
Mfr # 5TVL7
Zoro # G2274273
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 1/2"
- Drill Bit Finish Black Oxide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Max Life 2 in. L Silicone Carbide Abrasive Round Abrasive Buffs, 2PK (EZ511HP)
- GREY PNEUMATIC SKT 1/2" DR 1/2" F X 3/4" M ADATER IM (GP2238RA)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- EAZYPOWER Security Tee Star, T35, 1" (13247)
- WESTWARD Aircraft Drill, 11/32x12 In, Blk Oxide (5TVL2)
- WESTWARD Aircraft Drill, 1/4x12 In, HSS, Blk Oxide (5TVK9)
- WESTWARD Aircraft Drill, 5/16x12 In, HSS, Blk Oxide (5TVL1)
- WESTWARD 7/16" Cobalt Black/Gold 143 Deg. Jobber Length Drill Bit (38AW02)
- WESTWARD 7/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV97)
- WESTWARD F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP7)
- CLE-LINE 27/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23368)
- Westward Drill Bits