Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 2 3/8-16X30, A=100, B=33

  • Mfr # K0648.25311A4X30

  • Zoro # G6109031


product price: $22.39
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Finish
Uncoated (Hinge Pin)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0648.25311A4X30
Zoro #
G6109031
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Width
33mm
Thread Size
3/8"-16
Screw Length
30.00mm
Handle Length
100 mm
Clamped Height
27.7 mm
Center Height - Maximum
16.2 mm
Thread Length
30 mm
Handle Width
24.2 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin)
Material
Stainless Steel/Plastic
Type
External Thread
Standards
RoHS
Handle Material
Plastic
Features
Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Components Material
Stainless Steel
Color
Black
Thread Standard
UNC
Clamping Force - Maximum
5 kN
Measurement System
Inch
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)
Thread Material
Stainless Steel
Clamping Distance
1.5 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size 3/8 In.-16, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.