Cam Lever Adjustable Size: 0 10-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.05011A1X30

  • Zoro # G5567801


product price:  $15.89
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Screw Size
30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.05011A1X30
Zoro #
G5567801
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Screw Size
30mm
Thread Size
#10-32
Width
18mm
Matching Eyebolt Size
1/2-13
Screw Length
30.00mm
Clamped Height
17 mm
Thread Length
30 mm
Center Height - Maximum
11.2 mm
Handle Width
13 mm
Handle Length
52.3 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
External Thread
Material
Cast aluminum
Color
Black
Handle Material
Aluminum
Features
Stainless Steel Hinge Pin
Components Material
Steel
Thread Standard
UNF
Standards
RoHS
Finish - Machining
Powder Coated
Clamping Distance
1 mm
Clamping Force - Maximum
2.5 kN
Measurement System
Inch
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #10-32, Overall Length 59.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.