Cam Lever Adjustable Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.1501105X40

  • Zoro # G3626086


product price:  $15.89
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.1501105X40
Zoro #
G3626086
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Screw Length
40.00mm
Thread Size
M5
Width
0.83
Center Height - Maximum
14.5 mm
Thread Length
40 mm
Handle Length
70.4 mm
Clamped Height
22 mm
Handle Width
15 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Color
Black
Material
Cast aluminum
Style
Adjustable
Type
Adjustable
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Components
Steel
Standards
RoHS
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Components Material
Steel
Handle Material
Aluminum
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Thread Material
Steel
Clamping Force - Maximum
4 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1.2 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M5, Overall Length 79.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.