Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Lever, Plastic Handle, Black, Size: 2, 3/8-16X30, A=100, B=33, Comp: Steel

  • Mfr # K0646.25211A4X30

  • Zoro # G6116467


product price: $10.35
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Type
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.25211A4X30
Zoro #
G6116467
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Screw Length
30.00mm
Width
33mm
Thread Size
3/8"-16
Center Height - Maximum
16.2 mm
Thread Length
30 mm
Clamped Height
27.7 mm
Handle Length
100 mm
Handle Width
24.2 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
External Thread
Finish
Uncoated (Hinge Pin)
Material
Plastic
Standards
RoHS
Handle Material
Plastic
Components Material
Steel
Thread Standard
UNC
Features
Thrust Washer
Color
Black
Clamping Force - Maximum
5 kN
Clamping Distance
1.5 mm
Measurement System
Inch
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Thread Material
Steel

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size 3/8 In.-16, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.