Cam Lever Size: 0 10-32X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0005.05011A1X40

  • Zoro # G6104147


product price:  $11.85
/ea

Key Features

Handle Type
Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Material
Cast aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0005.05011A1X40
Zoro #
G6104147
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Width
18mm
Thread Size
#10-32
Screw Length
40.00mm
Handle Width
13 mm
Handle Length
52.3 mm
Clamped Height
17 mm
Thread Length
40 mm
Center Height - Maximum
11.2 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Internal Threads
Handle Material
Aluminum
Components Material
Steel
Features
Stainless Steel Hinge Pin
Color
Black
Standards
EN AC-46200, RoHS
Finish - Machining
Powder Coated
Thread Standard
UNF
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1 mm
Clamping Force - Maximum
2.5 kN
Measurement System
Inch

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size #10-32, Overall Length 59.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.